
Oxygen Sensor, 13136
Mfr # 13136
Zoro # G6765313
product price: $89.99
/ea
Free Shipping & Returns
Key Features
Sensor Type
Heated
Length
21.06 in
Connector Type
Male Spade
Features
Narrow-band heated
Universal Fit
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
13136
Zoro #
G6765313
UPC #
028851131360
Country of Origin
United States
Dimensions
Length
21.06 in
Wrench Size
22
Details
Sensor Type
Heated
Connector Type
Male Spade
Features
Narrow-band heated
Universal Fit
No
Material
Metal
Mounting Style
Flange
Number of Wires
4
Connector Gender
Male
Color / Finish
Steel
Description
Bosch is the world's leading supplier and original equipment manufacturer of Oxygen Sensors. Bosch invented the automotive oxygen sensor and leads the way in sensor technology and innovation. From overall sensor design to the critical ceramic element, Bosch is known worldwide for quality and performance.
Restrictions
This item has been restricted from sale in the following states:
AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.