Zoro Homepage

Oxygen Sensor, 13226

  • Mfr # 13226

  • Zoro # G6811349


product price: $117.99
/ea
Free Shipping & Returns

Key Features

Length
35.63 in
Universal Fit
No
Material
Metal
Features
Narrow-band heated
Mounting Style
Threaded
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
13226
Zoro #
G6811349
UPC #
028851132268
Country of Origin
United States

Dimensions

Length
35.63 in
Thread Dia.
18 mm
Wrench Size
22

Details

Universal Fit
No
Material
Metal
Features
Narrow-band heated
Mounting Style
Threaded
Sensor Type
Heated
Connector Type
Male Spade
Number of Wires
4
Color / Finish
Steel
Connector Gender
Male

Description

Bosch is the world's leading supplier and original equipment manufacturer of Oxygen Sensors. Bosch invented the automotive oxygen sensor and leads the way in sensor technology and innovation. From overall sensor design to the critical ceramic element, Bosch is known worldwide for quality and performance.

Restrictions

This item has been restricted from sale in the following states: AK, GU, HI, PR, VI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.