
Oxygen Sensor, 13281
Mfr # 13281
Zoro # G5270418
product price: $98.19
/ea
Free Shipping & Returns
Key Features
Oxygen Sensor Type
Narrow-band heated
Terminal Quantity
4
Material
Metal
Connector Type
Male
Heated (Oxygen Sensor)
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
13281
Zoro #
G5270418
UPC #
8946539325
Country of Origin
Unknown
Dimensions
Wire Harness Length
29.2 in
Hex Size (Oxygen Sensor)
22 mm
Length
31.7 in
Details
Oxygen Sensor Type
Narrow-band heated
Terminal Quantity
4
Material
Metal
Connector Type
Male
Heated (Oxygen Sensor)
Yes
Vehicle Fit
Passenger
Automotive Color / Finish
Steel
Connector Shape
Square
Sensor Type
Narrow-Band
Wire Quantity
4
Universal Or Specific Fit
Specific
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.