
OXYGEN SENSOR
Mfr # 13439
Zoro # G502153195
product price: $62.99
/eaKey Features
Thread Dia.
18.00 mm
Connector Type
Male Spade
Universal Fit
No
Sensor Type
Heated
Mounting Style
Threaded
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
13439
Zoro #
G502153195
UPC #
884000000000
Country of Origin
Unknown
Dimensions
Thread Dia.
18.00 mm
Wrench Size
22 mm
Details
Connector Type
Male Spade
Universal Fit
No
Sensor Type
Heated
Mounting Style
Threaded
Number of Wires
4
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.