
Oxygen Sensor, 13470
Mfr # 13470
Zoro # G6808722
product price: $101.99
/ea
Free Shipping & Returns
Key Features
Automotive Color / Finish
Steel
Hex Size (Oxygen Sensor)
22 mm
Terminal Quantity
4
Sensor Type
Narrow-Band
Universal Or Specific Fit
Specific
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
13470
Zoro #
G6808722
UPC #
028851134705
Country of Origin
United States
Dimensions
Hex Size (Oxygen Sensor)
22 mm
Length
9.4 in
Wire Harness Length
6.9 in
Details
Automotive Color / Finish
Steel
Terminal Quantity
4
Sensor Type
Narrow-Band
Universal Or Specific Fit
Specific
Vehicle Fit
Passenger
Connector Shape
Rectangle
Connector Type
Male
Wire Quantity
4
Material
Metal
Oxygen Sensor Type
Narrow-band heated
Heated (Oxygen Sensor)
Yes
Description
Bosch is the world's leading supplier and original equipment manufacturer of Oxygen Sensors. Bosch invented the automotive oxygen sensor and leads the way in sensor technology and innovation. From overall sensor design to the critical ceramic element, Bosch is known worldwide for quality and performance.
Restrictions
This item has been restricted from sale in the following states:
AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.