Zoro Homepage

Oxygen Sensor, 13687

  • Mfr # 13687

  • Zoro # G6855780


product price: $52.19
/ea

Key Features

Universal Fit
No
Sensor Type
Heated
Thread Dia.
18 mm
Connector Type
Female Spade
Material
Metal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
13687
Zoro #
G6855780
UPC #
028851136877
Country of Origin
United States

Dimensions

Thread Dia.
18 mm
Length
18.50 in
Wrench Size
22

Details

Universal Fit
No
Sensor Type
Heated
Connector Type
Female Spade
Material
Metal
Features
Narrow-band heated
Mounting Style
Threaded
Number of Wires
4
Connector Gender
Female
Color / Finish
Steel

Description

Bosch is the world's leading supplier and original equipment manufacturer of Oxygen Sensors. Bosch invented the automotive oxygen sensor and leads the way in sensor technology and innovation. From overall sensor design to the critical ceramic element, Bosch is known worldwide for quality and performance.

Restrictions

This item has been restricted from sale in the following states: AK, GU, HI, PR, VI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.