
Oxygen Sensor, 13775
Mfr # 13775
Zoro # G6865063
product price: $58.85
/eaKey Features
Universal Fit
No
Length
188.97 in
Material
Metal
Connector Type
Female
Sensor Type
Heated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
13775
Zoro #
G6865063
UPC #
028851137751
Country of Origin
United States
Dimensions
Length
188.97 in
Wrench Size
22
Details
Universal Fit
No
Material
Metal
Connector Type
Female
Sensor Type
Heated
Features
Narrow-band heated
Mounting Style
Threaded
Number of Wires
4
Color / Finish
Steel
Connector Gender
Female
Description
Bosch is the world's leading supplier and original equipment manufacturer of Oxygen Sensors. Bosch invented the automotive oxygen sensor and leads the way in sensor technology and innovation. From overall sensor design to the critical ceramic element, Bosch is known worldwide for quality and performance.
Restrictions
This item has been restricted from sale in the following states:
AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.