Zoro Homepage

Oxygen Sensor, 15055

  • Mfr # 15055

  • Zoro # G5271206


product price: $128.99
/ea
Free Shipping & Returns

Key Features

Mounting Style
Threaded
Connector Type
Male Spade
Sensor Type
Heated
Universal Fit
No
Thread Dia.
18.00 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
15055
Zoro #
G5271206
UPC #
028851150552
Country of Origin
Unknown

Dimensions

Thread Dia.
18.00 mm
Wrench Size
22 mm

Details

Mounting Style
Threaded
Connector Type
Male Spade
Sensor Type
Heated
Universal Fit
No
Number of Wires
4

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.