Zoro Homepage

Oxygen Sensor, 15087

  • Mfr # 15087

  • Zoro # G5268379


product price: $80.15
/ea
Free Shipping & Returns

Key Features

Mounting Style
Threaded
Universal Fit
No
Connector Type
Male
Wrench Size
22 mm
Number of Wires
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
15087
Zoro #
G5268379
UPC #
28851150873
Country of Origin
Unknown

Dimensions

Wrench Size
22 mm

Details

Mounting Style
Threaded
Universal Fit
No
Connector Type
Male
Number of Wires
4

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.