Zoro Homepage

Oxygen Sensor, 15159

  • Mfr # 15159

  • Zoro # G5285492


product price: $53.95
/ea

Key Features

Sensor Type
Heated
Universal Fit
No
Connector Type
Female Spade
Mounting Style
Threaded
Thread Dia.
18.00 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
15159
Zoro #
G5285492
UPC #
028851151597
Country of Origin
Unknown

Dimensions

Thread Dia.
18.00 mm
Wrench Size
22 mm

Details

Sensor Type
Heated
Universal Fit
No
Connector Type
Female Spade
Mounting Style
Threaded
Number of Wires
4

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.