Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Oxygen Sensor, 15253

  • Mfr # 15253

  • Zoro # G5270969


product price: $194.99
/ea
Free Shipping & Returns

Key Features

Sensor Type
Heated
Mounting Style
Threaded
Universal Fit
No
Connector Type
Female Spade
Thread Dia.
18.00 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
15253
Zoro #
G5270969
UPC #
28851152532
Country of Origin
Unknown

Dimensions

Thread Dia.
18.00 mm
Wrench Size
22 mm

Details

Sensor Type
Heated
Mounting Style
Threaded
Universal Fit
No
Connector Type
Female Spade
Number of Wires
4

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.