
OXYGEN SENSOR
Mfr # 15270
Zoro # G402153202
product price: $97.65
/ea
Free Shipping & Returns
Key Features
Sensor Type
Heated
Thread Dia.
18.00 mm
Connector Type
Male Spade
Mounting Style
Threaded
Universal Fit
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
15270
Zoro #
G402153202
UPC #
28851152709
Country of Origin
Unknown
Dimensions
Thread Dia.
18.00 mm
Wrench Size
22 mm
Details
Sensor Type
Heated
Connector Type
Male Spade
Mounting Style
Threaded
Universal Fit
No
Number of Wires
4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.