
Oxygen Sensor, 15282
Mfr # 15282
Zoro # G6808171
product price: $73.89
/eaKey Features
Features
Narrow-band heated
Connector Type
Female Spade
Mounting Style
Threaded
Thread Dia.
18 mm
Material
Metal
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
15282
Zoro #
G6808171
UPC #
028851152822
Country of Origin
United States
Dimensions
Thread Dia.
18 mm
Length
14.96 in
Wrench Size
22
Details
Features
Narrow-band heated
Connector Type
Female Spade
Mounting Style
Threaded
Material
Metal
Universal Fit
No
Sensor Type
Heated
Number of Wires
4
Color / Finish
Steel
Connector Gender
Female
Description
Bosch is the world's leading supplier and original equipment manufacturer of Oxygen Sensors. Bosch invented the automotive oxygen sensor and leads the way in sensor technology and innovation. From overall sensor design to the critical ceramic element, Bosch is known worldwide for quality and performance.
Restrictions
This item has been restricted from sale in the following states:
AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.