Zoro Homepage

Oxygen Sensor, 15346

  • Mfr # 15346

  • Zoro # G6825084


product price: $108.99
/ea
Free Shipping & Returns

Key Features

Features
Narrow-band heated
Sensor Type
Heated
Universal Fit
No
Mounting Style
Threaded
Thread Dia.
18 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
15346
Zoro #
G6825084
UPC #
028851153461
Country of Origin
United States

Dimensions

Thread Dia.
18 mm
Length
12.80 in
Wrench Size
22

Details

Features
Narrow-band heated
Sensor Type
Heated
Universal Fit
No
Mounting Style
Threaded
Connector Type
Male Spade
Material
Metal
Number of Wires
4
Color / Finish
Steel
Connector Gender
Male

Description

Bosch is the world's leading supplier and original equipment manufacturer of Oxygen Sensors. Bosch invented the automotive oxygen sensor and leads the way in sensor technology and innovation. From overall sensor design to the critical ceramic element, Bosch is known worldwide for quality and performance.

Restrictions

This item has been restricted from sale in the following states: AK, GU, HI, PR, VI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.