Zoro Homepage

OXYGEN SENSOR

  • Mfr # 15370

  • Zoro # G202153181


product price: $175.99
/ea
Free Shipping & Returns

Key Features

Mounting Style
Threaded
Sensor Type
Heated
Universal Fit
No
Connector Type
Male Spade
Thread Dia.
18.00 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
15370
Zoro #
G202153181
UPC #
028851153706
Country of Origin
Unknown

Dimensions

Thread Dia.
18.00 mm
Wrench Size
22 mm

Details

Mounting Style
Threaded
Sensor Type
Heated
Universal Fit
No
Connector Type
Male Spade
Number of Wires
4

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.