Zoro Homepage

Oxygen Sensor, 15374

  • Mfr # 15374

  • Zoro # G5269946


product price: $279.99
/ea
Free Shipping & Returns

Key Features

Sensor Type
Heated
Universal Fit
No
Connector Type
Male and Female
Thread Dia.
18.00 mm
Number of Wires
5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
15374
Zoro #
G5269946
UPC #
28851153744
Country of Origin
Unknown

Dimensions

Thread Dia.
18.00 mm

Details

Sensor Type
Heated
Universal Fit
No
Connector Type
Male and Female
Number of Wires
5

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.