Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Oxygen Sensor, 15376

  • Mfr # 15376

  • Zoro # G6822180


product price: $112.99
/ea
Free Shipping & Returns

Key Features

Connector Shape
Square
Connector Type
Female
Terminal Quantity
4
Vehicle Fit
Passenger
Hex Size (Oxygen Sensor)
22 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
15376
Zoro #
G6822180
UPC #
028851153768
Country of Origin
United States

Dimensions

Hex Size (Oxygen Sensor)
22 mm
Length
14.8 in
Wire Harness Length
12.6 in

Details

Connector Shape
Square
Connector Type
Female
Terminal Quantity
4
Vehicle Fit
Passenger
Universal Or Specific Fit
Specific
Oxygen Sensor Type
Narrow-band heated
Material
Metal
Automotive Color / Finish
Steel
Heated (Oxygen Sensor)
Yes
Sensor Type
Narrow-Band
Wire Quantity
4

Description

Bosch is the world's leading supplier and original equipment manufacturer of Oxygen Sensors. Bosch invented the automotive oxygen sensor and leads the way in sensor technology and innovation. From overall sensor design to the critical ceramic element, Bosch is known worldwide for quality and performance.

Restrictions

This item has been restricted from sale in the following states: AK, GU, HI, PR, VI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.