
Oxygen Sensor, 15724
Mfr # 15724
Zoro # G6765803
product price: $52.45
/eaKey Features
Mounting Style
Threaded
Universal Fit
No
Material
Metal
Sensor Type
Heated
Connector Type
Male
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
15724
Zoro #
G6765803
UPC #
028851157247
Country of Origin
Unknown
Dimensions
Length
17.17 in
Wrench Size
22
Details
Mounting Style
Threaded
Universal Fit
No
Material
Metal
Sensor Type
Heated
Connector Type
Male
Number of Wires
4
Connector Gender
Male
Color / Finish
Steel
Description
Bosch is the world's leading supplier and original equipment manufacturer of Oxygen Sensors. Bosch invented the automotive oxygen sensor and leads the way in sensor technology and innovation. From overall sensor design to the critical ceramic element, Bosch is known worldwide for quality and performance.
Restrictions
This item has been restricted from sale in the following states:
AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.