
Oxygen Sensor, 16063
Mfr # 16063
Zoro # G5268546
product price: $144.99
/ea
Free Shipping & Returns
Key Features
Thread Dia.
18 in
Wire Quantity
4
Material
Metal
Connector Shape
Female Spade
Automotive Color / Finish
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
16063
Zoro #
G5268546
UPC #
28851160636
Country of Origin
Unknown
Dimensions
Thread Dia.
18 in
Length
12.401582 in
Hex Size (Oxygen Sensor)
22 mm
Details
Wire Quantity
4
Material
Metal
Connector Shape
Female Spade
Automotive Color / Finish
Steel
Vehicle Fit
Passenger
Heated (Oxygen Sensor)
Yes
Oxygen Sensor Type
Narrow-band heated
Mounting Style
Threaded
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.