
OXYGEN SENSOR
Mfr # 16145
Zoro # G502153300
product price: $161.99
/ea
Free Shipping & Returns
Key Features
Sensor Type
Heated
Connector Type
Female Spade
Thread Dia.
18.00 mm
Mounting Style
Threaded
Universal Fit
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
16145
Zoro #
G502153300
UPC #
887000000000
Country of Origin
Unknown
Dimensions
Thread Dia.
18.00 mm
Wrench Size
22 mm
Details
Sensor Type
Heated
Connector Type
Female Spade
Mounting Style
Threaded
Universal Fit
No
Number of Wires
4
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.