
Oxygen Sensor, 16149
Mfr # 16149
Zoro # G5271118
product price: $68.15
/eaKey Features
Thread Dia.
18.00 mm
Sensor Type
Heated
Mounting Style
Threaded
Connector Type
Male
Universal Fit
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
16149
Zoro #
G5271118
UPC #
077212206568
Country of Origin
Unknown
Dimensions
Thread Dia.
18.00 mm
Wrench Size
22 mm
Details
Sensor Type
Heated
Mounting Style
Threaded
Connector Type
Male
Universal Fit
No
Number of Wires
4
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.