
Oxygen Sensor, 16513
Mfr # 16513
Zoro # G6770904
product price: $132.99
/ea
Free Shipping & Returns
Key Features
Material
Metal
Length
11.22 in
Connector Type
Male Spade
Mounting Style
Threaded
Features
Narrow-band heated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
16513
Zoro #
G6770904
UPC #
028851165136
Country of Origin
United States
Dimensions
Length
11.22 in
Thread Dia.
18 mm
Wrench Size
22
Details
Material
Metal
Connector Type
Male Spade
Mounting Style
Threaded
Features
Narrow-band heated
Universal Fit
No
Sensor Type
Heated
Number of Wires
4
Color / Finish
Steel
Connector Gender
Male
Description
Bosch is the world's leading supplier and original equipment manufacturer of Oxygen Sensors. Bosch invented the automotive oxygen sensor and leads the way in sensor technology and innovation. From overall sensor design to the critical ceramic element, Bosch is known worldwide for quality and performance.
Restrictions
This item has been restricted from sale in the following states:
AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.