
Oxygen Sensor, 16794
Mfr # 16794
Zoro # G3359974
product price: $103.99
/ea
Free Shipping & Returns
Key Features
Features
Narrow-band heated
Material
Metal
Length
17.01 in
Connector Type
Female Pin
Mounting Style
Threaded
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
16794
Zoro #
G3359974
UPC #
028851167949
Country of Origin
Germany
Dimensions
Length
17.01 in
Thread Dia.
18 mm
Wrench Size
22
Details
Features
Narrow-band heated
Material
Metal
Connector Type
Female Pin
Mounting Style
Threaded
Sensor Type
Heated
Universal Fit
No
Number of Wires
4
Color / Finish
Steel
Connector Gender
Female
Description
Bosch is the world's leading supplier and original equipment manufacturer of Oxygen Sensors. Bosch invented the automotive oxygen sensor and leads the way in sensor technology and innovation. From overall sensor design to the critical ceramic element, Bosch is known worldwide for quality and performance.
Restrictions
This item has been restricted from sale in the following states:
AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.