Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

OXYGEN SENSOR

  • Mfr # 18019

  • Zoro # G302153210


product price: $93.25
/ea
Free Shipping & Returns

Key Features

Universal Fit
No
Connector Type
Male
Mounting Style
Threaded
Number of Wires
4
Wrench Size
22 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
18019
Zoro #
G302153210
UPC #
887000000000
Country of Origin
Unknown

Dimensions

Wrench Size
22 mm

Details

Universal Fit
No
Connector Type
Male
Mounting Style
Threaded
Number of Wires
4

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.