
Oxygen Sensor, 18043
Mfr # 18043
Zoro # G6786794
product price: $107.99
/ea
Free Shipping & Returns
Key Features
Sensor Type
Heated
Features
Narrow-band heated
Thread Dia.
18 mm
Universal Fit
No
Material
Metal
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
18043
Zoro #
G6786794
UPC #
028851180436
Country of Origin
Jamaica
Dimensions
Thread Dia.
18 mm
Length
23.62 in
Wiring Harness Length
24.80 mm
Wrench Size
22
Details
Sensor Type
Heated
Features
Narrow-band heated
Universal Fit
No
Material
Metal
Connector Type
Male
Mounting Style
Threaded
Number of Wires
4
Color / Finish
Steel
Connector Gender
Male
Description
Bosch is the world's leading supplier and original equipment manufacturer of Oxygen Sensors. Bosch invented the automotive oxygen sensor and leads the way in sensor technology and innovation. From overall sensor design to the critical ceramic element, Bosch is known worldwide for quality and performance.
Restrictions
This item has been restricted from sale in the following states:
AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.