Zoro Homepage

Oxygen Sensor, 18045

  • Mfr # 18045

  • Zoro # G5271781


product price: $93.89
/ea
Free Shipping & Returns

Key Features

Connector Type
Male
Mounting Style
Threaded
Universal Fit
No
Sensor Type
Heated
Thread Dia.
18.00 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
18045
Zoro #
G5271781
UPC #
28851180450
Country of Origin
Unknown

Dimensions

Thread Dia.
18.00 mm
Wiring Harness Length
13.58 mm
Wrench Size
22 mm

Details

Connector Type
Male
Mounting Style
Threaded
Universal Fit
No
Sensor Type
Heated
Number of Wires
4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.