Zoro Homepage

OXYGEN SENSOR

  • Mfr # 18077

  • Zoro # G302153296


product price: $119.99
/ea
Free Shipping & Returns

Key Features

Connector Type
Male
Mounting Style
Threaded
Sensor Type
Heated
Universal Fit
No
Wrench Size
22 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
18077
Zoro #
G302153296
UPC #
77212020058
Country of Origin
Unknown

Dimensions

Wrench Size
22 mm
Wiring Harness Length
15.94 mm

Details

Connector Type
Male
Mounting Style
Threaded
Sensor Type
Heated
Universal Fit
No
Number of Wires
4

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.