
Oxygen Sensor, 18099
Mfr # 18099
Zoro # G6778360
product price: $159.99
/ea
Free Shipping & Returns
Key Features
Length
17.52 in
Sensor Type
Heated
Material
Metal
Mounting Style
Threaded
Universal Fit
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
18099
Zoro #
G6778360
UPC #
077212020157
Country of Origin
Jamaica
Dimensions
Length
17.52 in
Wiring Harness Length
18.70 mm
Wrench Size
22
Details
Sensor Type
Heated
Material
Metal
Mounting Style
Threaded
Universal Fit
No
Features
Narrow-band heated
Connector Type
Male
Number of Wires
4
Connector Gender
Male
Color / Finish
Steel
Description
Bosch is the world's leading supplier and original equipment manufacturer of Oxygen Sensors. Bosch invented the automotive oxygen sensor and leads the way in sensor technology and innovation. From overall sensor design to the critical ceramic element, Bosch is known worldwide for quality and performance.
Restrictions
This item has been restricted from sale in the following states:
AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.