
Oxygen Sensor 1996-1999 Ford Contour 2.0L, 13115
Mfr # 13115
Zoro # G6766661
product price: $74.69
/eaKey Features
Length
25.2 in
Oxygen Sensor Type
Narrow-band heated
Hex Size (Oxygen Sensor)
22 mm
Terminal Quantity
4
Connector Shape
Square
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
13115
Zoro #
G6766661
UPC #
028851131155
Country of Origin
United States
Dimensions
Length
25.2 in
Hex Size (Oxygen Sensor)
22 mm
Wire Harness Length
22.7 in
Details
Oxygen Sensor Type
Narrow-band heated
Terminal Quantity
4
Connector Shape
Square
Vehicle Fit
Passenger
Heated (Oxygen Sensor)
Yes
Automotive Color / Finish
Steel
Universal Or Specific Fit
Specific
Connector Type
Male
Wire Quantity
4
Sensor Type
Narrow-Band
Material
Metal
Description
Bosch is the world's leading supplier and original equipment manufacturer of Oxygen Sensors. Bosch invented the automotive oxygen sensor and leads the way in sensor technology and innovation. From overall sensor design to the critical ceramic element, Bosch is known worldwide for quality and performance.
Restrictions
This item has been restricted from sale in the following states:
AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.