Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Oxygen Sensor 2000-2001 Nissan Sentra 1.8L, 15953

  • Mfr # 15953

  • Zoro # G6816389


product price: $81.89
/ea
Free Shipping & Returns

Key Features

Mounting Style
Threaded
Automotive Color / Finish
Steel
Oxygen Sensor Type
Narrow-band heated
Universal Or Specific Fit
Specific
Hex Size (Oxygen Sensor)
22 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
15953
Zoro #
G6816389
UPC #
028851159531
Country of Origin
Unknown

Dimensions

Hex Size (Oxygen Sensor)
22 mm
Length
14.763788 in
Thread Dia.
18 in

Details

Mounting Style
Threaded
Automotive Color / Finish
Steel
Oxygen Sensor Type
Narrow-band heated
Universal Or Specific Fit
Specific
Vehicle Fit
Passenger
Material
Metal
Wire Quantity
3
Sensor Type
Heated
Heated (Oxygen Sensor)
Yes
Connector Shape
Male Spade

Description

Bosch is the world's leading supplier and original equipment manufacturer of Oxygen Sensors. Bosch invented the automotive oxygen sensor and leads the way in sensor technology and innovation. From overall sensor design to the critical ceramic element, Bosch is known worldwide for quality and performance.

Restrictions

This item has been restricted from sale in the following states: AK, GU, HI, PR, VI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.