
Oxygen Sensor 2001-2002 Kia Rio 1.5L, 15536
Mfr # 15536
Zoro # G6808871
product price: $63.29
/eaKey Features
Sensor Type
Narrow-Band
Material
Metal
Connector Shape
Rectangle
Vehicle Fit
Passenger
Automotive Color / Finish
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
15536
Zoro #
G6808871
UPC #
028851155366
Country of Origin
United States
Dimensions
Wire Harness Length
14.4 in
Length
16.9 in
Hex Size (Oxygen Sensor)
22 mm
Details
Sensor Type
Narrow-Band
Material
Metal
Connector Shape
Rectangle
Vehicle Fit
Passenger
Automotive Color / Finish
Steel
Wire Quantity
4
Connector Type
Male
Terminal Quantity
4
Universal Or Specific Fit
Specific
Heated (Oxygen Sensor)
Yes
Oxygen Sensor Type
Narrow-band heated
Description
Bosch is the world's leading supplier and original equipment manufacturer of Oxygen Sensors. Bosch invented the automotive oxygen sensor and leads the way in sensor technology and innovation. From overall sensor design to the critical ceramic element, Bosch is known worldwide for quality and performance.
Restrictions
This item has been restricted from sale in the following states:
AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.