Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Oxygen Sensor 2004-2007 Saturn Vue, 15912

  • Mfr # 15912

  • Zoro # G6818635


product price: $104.99
/ea
Free Shipping & Returns

Key Features

Sensor Type
Narrow-Band
Wire Quantity
4
Automotive Color / Finish
Steel
Heated (Oxygen Sensor)
Yes
Wire Harness Length
18.6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
15912
Zoro #
G6818635
UPC #
028851159128
Country of Origin
Jamaica

Dimensions

Wire Harness Length
18.6 in
Hex Size (Oxygen Sensor)
22 mm
Length
20.9 in

Details

Sensor Type
Narrow-Band
Wire Quantity
4
Automotive Color / Finish
Steel
Heated (Oxygen Sensor)
Yes
Terminal Quantity
4
Connector Shape
Rectangle
Universal Or Specific Fit
Specific
Material
Metal
Vehicle Fit
Passenger
Oxygen Sensor Type
Narrow-band heated
Connector Type
Male

Description

Bosch is the world's leading supplier and original equipment manufacturer of Oxygen Sensors. Bosch invented the automotive oxygen sensor and leads the way in sensor technology and innovation. From overall sensor design to the critical ceramic element, Bosch is known worldwide for quality and performance.

Restrictions

This item has been restricted from sale in the following states: AK, GU, HI, PR, VI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.