
Oxygen Sensor 2006-2008 Mazda 6 2.3L, 15386
Mfr # 15386
Zoro # G6822670
product price: $117.99
/ea
Free Shipping & Returns
Key Features
Wire Quantity
4
Automotive Color / Finish
Steel
Length
21.9 in
Connector Shape
Rectangle
Material
Metal
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
15386
Zoro #
G6822670
UPC #
028851153867
Country of Origin
Jamaica
Dimensions
Length
21.9 in
Hex Size (Oxygen Sensor)
22 mm
Wire Harness Length
19.6 in
Details
Wire Quantity
4
Automotive Color / Finish
Steel
Connector Shape
Rectangle
Material
Metal
Terminal Quantity
4
Sensor Type
Narrow-Band
Vehicle Fit
Passenger
Oxygen Sensor Type
Narrow-band heated
Heated (Oxygen Sensor)
Yes
Universal Or Specific Fit
Specific
Connector Type
Female
Description
Bosch is the world's leading supplier and original equipment manufacturer of Oxygen Sensors. Bosch invented the automotive oxygen sensor and leads the way in sensor technology and innovation. From overall sensor design to the critical ceramic element, Bosch is known worldwide for quality and performance.
Restrictions
This item has been restricted from sale in the following states:
AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.