Palm Router 18V Kit/18V 4Ah Batt
- Mfr # GKF18V-25PL14 + EXBA18V-40
- Zoro # G024887653
product price:Â
$
820.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
Maximum Speed
30,000 RPM
Start Type
Soft-Start
Motor Type
Brushless
Tool Weight
2.4 lb
Voltage
18 V DC
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- GKF18V-25PL14 + EXBA18V-40
- Zoro #
- G024887653
- UPC #
- -
- Country of Origin
- Multiple
Dimensions
- Plunge Depth Capacity
- 2.25 in
- Collet Size
- 1/4 in
Details
- Maximum Speed
- 30,000 RPM
- Start Type
- Soft-Start
- Motor Type
- Brushless
- Tool Weight
- 2.4 lb
- Voltage
- 18 V DC
- Number of Speed Settings
- 6
- Horsepower
- 1.39 hp
- Includes
- Carrying Case, Chip Shield, Collet Chuck Wrench, Parallel Guide, PR011 Plunge Base, PR012 Surface Routing Dust Hood, PR114 ¼ In. Self-Releasing Collet Chuck, RA1175 Edge Routing Dust Hood
- Handle Type
- Palm Grip
- Item
- Router Kit
- Cordless Tool Kit Contents
- GAL18V-40 18V Charger, CORE18V(R) 4 Ah Advanced Power Battery, EXPERT 18V Lithium-Ion 4 Ah High Power Battery
- Base Type
- Fixed and Plunge
- Battery Capacity
- 4.0 Ah
- Battery Platform
- CORE18V(R)
- Speed Setting
- Variable
Description
Router Kit, Battery Platform CORE18V(R), Cordless Tool Kit Contents GAL18V-40 18V Charger, CORE18V(R) 4 Ah Advanced Power Battery, EXPERT 18V Lithium-Ion 4 Ah High Power Battery, Base Type Fixed and Plunge, Horsepower 1.39 hp, Maximum Speed 30,000 RPM, Speed Setting Variable, Number of Speed Settings 6, Collet Size 1/4 in, Plunge Depth Capacity 2.25 in, Motor Type Brushless, Battery Included / Bare Tool Battery Included, Voltage 18 V DC, Start Type Soft-Start, Handle Type Palm Grip
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.