Zoro Homepage

Palm Router Attachment

  • Mfr # PR009

  • Zoro # G304407410


product price: $21.25
/ea

Key Features

Material
Phenolic
Includes
Mounting Hardware
Number of Pieces
1
Product Type
Router Subbase
Compatible Manufacturer Model Number
PR001, PR10E, PR20EVS, RA-Series Template Guides, RA1051, RA1100
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PR009
Zoro #
G304407410
UPC #
000346354119
Country of Origin
Malaysia

Details

Item
Palm Router Attachment
Material
Phenolic
Includes
Mounting Hardware
Number of Pieces
1
Product Type
Router Subbase
Compatible Manufacturer Model Number
PR001, PR10E, PR20EVS, RA-Series Template Guides, RA1051, RA1100

Description

Palm Router Attachment, Product Type Router Subbase, Compatible Manufacturer Model Number PR001, PR10E, PR20EVS, RA-Series Template Guides, RA1051, RA1100, Number of Pieces 1, Includes Mounting Hardware, Material Phenolic

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.