Zoro Homepage

Pin Nail

  • Mfr # GNH23G062GV

  • Zoro # G722738554


product price: $14.85
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GNH23G062GV
Zoro #
G722738554
UPC #
000346678697
Country of Origin
Taiwan, Province of China

Description

Pin Nail, Overall Length 5/8 in, Shank Diameter 0.026 in, Gauge 23 ga, Product Type Pin Nails, Material Steel, Finish Galvanized, Penny Size 4D, Head Type Headless, Head Diameter Not Applicable, Shank Type Smooth, Point Type Chisel, Collation Type Glue, Collation Configuration Strip, Collation Angle 0 Degrees , For Use With 23 ga Tools, Includes (10,000) 5/8 in 23 ga Pin Nails

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.