Zoro Homepage

Planer, 6.5Ah, 11-1/8in.L, 6.3lb.

  • Mfr # PL2632K

  • Zoro # G0096848


product price: $199.00
/ea
Free Shipping & Returns

Key Features

Material
Aluminum
Overall Length
11 1/8 in
Corded/Cordless
Corded
Bearings
Dust Sealed
Depth of Cut (In.)
3/32 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PL2632K
Zoro #
G0096848
UPC #
000346460032
Country of Origin
Malaysia

Dimensions

Overall Length
11 1/8 in
Depth of Cut (In.)
3/32 in
Tool Length (In.)
11 1/8 in
Width (In.)
3 1/4 in
Overall Width
6 1/2 in
Blade Width
3 1/4 in
Maximum Material Width
3 1/4 in
Maximum Planer Depth of Cut
1/8 in

Details

Item
Corded Hand Planer
Material
Aluminum
Corded/Cordless
Corded
Bearings
Dust Sealed
Corded/Banded
Corded
No Load RPM
16,500 RPM
Application
Woodworking
Includes
Carrying Case
Amps @ 120V
6.5
Characteristics
Ambidextrous Lock-Off and Lock-On Button
Tool Weight (Lb.)
6.3
Voltage
120V AC
Tool Weight
6.3 lb
Current
6.5 A
Planer Type
Flat
Power Source
Corded
Blade Material
Carbide
Dust Ejection
Double-Sided
Dust Collection
Bag Included
Maximum Cutting Speed
16,500 RPM
Kit Contents
Bare Tool, Blade Wrench, Chip Bag, Fence, (2) Blades, (2) Overshoes
Maximum Speed
16,500 RPM

Description

Corded Hand Planer, Planer Type Flat, Power Source Corded, Voltage 120V AC, Current 6.5 A, Maximum Material Width 3 1/4 in, Maximum Planer Depth of Cut 1/8 in, Maximum Speed 16,500 RPM, Blade Material Carbide, Dust Ejection Double-Sided, Dust Collection Bag Included, Kit Contents Bare Tool, Blade Wrench, Chip Bag, Fence, (2) Blades, (2) Overshoes, Includes Carrying Case, Tool Weight 6.3 lb, Blade Width 3 1/4 in, Material Aluminum, Maximum Cutting Speed 16,500 RPM, Overall Length 11 1/8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.