Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Plunge Base, 11" L x 9" W x 6" H

  • Mfr # PR111

  • Zoro # G5255649


product price: $149.00
/ea
Free Shipping & Returns

Key Features

Size
4-11/32 in
Diameter
2 3/4 in
Height
6 in
Length
11 in
Width
9 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PR111
Zoro #
G5255649
UPC #
000346478143
Country of Origin
China

Dimensions

Size
4-11/32 in
Diameter
2 3/4 in
Height
6 in
Length
11 in
Width
9 in
size
4-11/32"
Base Diameter
2 3/4 in
Base Width
11 in
Base Depth
6 in

Details

Item
Router Base
Material
Aluminum
Application
Router Bit Changing
For Use With
Bosch Palm Routers
Includes
Subbase
Number of Pieces
1
Product Type
Router Base
Base Type
Plunge
Compatible Manufacturer Model Number
GKF125CEK, GKF125CEN, GKF125CEPK
Handle Type
Dual Grip

Description

Router Base, Base Type Plunge, Compatible Manufacturer Model Number GKF125CEK, GKF125CEN, GKF125CEPK, Handle Type Dual Grip, Includes Subbase, Base Depth 6 in, Base Diameter 2 3/4 in, Base Width 11 in, Compatible Grainger Model Number 446P20, 446P33, Material Aluminum, Number of Pieces 1, Product Type Router Base

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.