Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
OSC114JF
Zoro #
G7504244
UPC #
000346453140
Country of Origin
Switzerland
Dimensions
Overall Length
0.45 in
Size
1 1/4 in
Details
Item
Plunge Cut Blade
Application
Wood and Metal
For Use With
Bosch, Dremel, Rigid, Fein, Makita, Craftsman, Milwaukee, Skil, Rockwell 5139K and 5140K Tools
Material
Bimetal
Description
Plunge Cut Blade, For Use With Bosch, Dremel, Rigid, Fein, Makita, Craftsman, Milwaukee, Skil, Rockwell 5139K and 5140K Tools, Size 1 1/4 in, Overall Length 0.45 in, Material Bimetal, Application Wood and Metal
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.