Zoro Homepage

Plunge Router Base, Plastic, 3-5/6" W

  • Mfr # RA1166

  • Zoro # G3375351


product price: $159.00
/ea
Free Shipping & Returns

Key Features

size
12-3/64" L x 10-13/64" H x 3-5/16" W
Size
12-3/64 in L x 10-13/64 in H x 3-5/16 in W
Diameter
3 5/16 in
Height
10 13/64 in
Length
12 3/64 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RA1166
Zoro #
G3375351
UPC #
000346318739
Country of Origin
China

Dimensions

size
12-3/64" L x 10-13/64" H x 3-5/16" W
Size
12-3/64 in L x 10-13/64 in H x 3-5/16 in W
Diameter
3 5/16 in
Height
10 13/64 in
Length
12 3/64 in
Width
3 5/16 in
Base Diameter
3 5/16 in
Plunge Depth Capacity
2 5/16 in
Base Depth
12 1/16 in
Base Width
10 1/4 in

Details

Item
Router Base
For Use With
Bosch Palm Routers
Application
Woodworking
Features
Plunge Release Lever, Precision Centering Design
Material
Aluminum
Capacity
1 5/16 in
Includes
Plunge Base Chip Shield
Number of Pieces
1
Product Type
Router Base
Compatible Manufacturer Model Number
1617, 1617EVS, 1617EVSPK
Handle Type
Dual Grip
Base Type
Plunge

Description

Router Base, Base Type Plunge, Compatible Manufacturer Model Number 1617, 1617EVS, 1617EVSPK, Handle Type Dual Grip, Includes Plunge Base Chip Shield, Base Depth 12 1/16 in, Base Diameter 3 5/16 in, Base Width 10 1/4 in, Compatible Grainger Model Number 2GTE3, 3TXE5, 44J137, Material Aluminum, Number of Pieces 1, Plunge Depth Capacity 2 5/16 in, Product Type Router Base

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.