Shop BOSCH
See all product information
Create Account
Plunge Router
- Mfr # GOF13-25
- Zoro # G223956402
product price:Â
$
179.00
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
Speed Setting
Variable
Tool Weight
7.7 lb
Minimum Speed
11,000 RPM
Power Source
Corded
Horsepower
1.7 hp
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- GOF13-25
- Zoro #
- G223956402
- UPC #
- 0000346813456
- Country of Origin
- China
- Speed Setting
- Variable
- Tool Weight
- 7.7 lb
- Minimum Speed
- 11,000 RPM
- Power Source
- Corded
- Horsepower
- 1.7 hp
- Kit Contents
- 1/4 in Collet, Centering Pin, GOF13-25 1 3/4 HP Mid-Size Plunge Router, Parallel Guide, Roller Guide, Surface Routing Dust Hood, Wrench
- Item
- Plunge Router
- Router Class
- Mid-Size
- Base Type
- Plunge
- Current
- 10.8 A
- Product Type
- Router
- Included Fence
- Yes
- Handle Type
- Two-Handle
- Includes
- 1/4 in Collet, Centering Pin, Parallel Guide, Roller Guide, Surface Routing Dust Hood, Wrench
- Start Type
- Soft-Start
- Maximum Speed
- 28,000 RPM
- Voltage
- 120V
- Number of Speed Settings
- 6
- Number of Bases Included
- 1
- Power Source - TS Only
- Corded
- Power Source - old
- Corded
Dimensions
- Collet Size
- 1/4 in
- Overall Depth
- 10 7/8 in
- Overall Width
- 6 in
- Overall Height
- 10 5/8 in
- Plunge Depth Capacity
- 2 in
Description
Plunge Router, Product Type Router, Power Source Corded, Base Type Plunge, Horsepower 1.7 hp, Current 10.8 A, Maximum Speed 28,000 RPM, Number of Speed Settings 6, Speed Setting Variable, Collet Size 1/4 in, Plunge Depth Capacity 2 in, Voltage 120V, Router Class Mid-Size, Handle Type Two-Handle, Start Type Soft-Start, Kit Contents 1/4 in Collet, Centering Pin, GOF13-25 1 3/4 HP Mid-Size Plunge Router, Parallel Guide, Roller Guide, Surface Routing Dust Hood, Wrench, Tool Weight 7.7 lb
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.