Plunger Router, 11in L.9in W., 6in D.
Mfr # PR011
Zoro # G9469415
product price: $149.00
/ea
Free Shipping & Returns
Key Features
Tool Length (In.)
11 in
Base Size (In.)
2
Features
7 step adjustable depth, Compatible with Bosch PR20EVS and PR10E palm router motors
Corded/Banded
Corded
Handle
Two Handle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PR011
Zoro #
G9469415
UPC #
000346437164
Country of Origin
China
Dimensions
Tool Length (In.)
11 in
Base Size (In.)
2
Overall Width (In.)
9 in
Overall Depth (In.)
6 in
Base Width
9 in
Base Depth
11 in
Details
Item
Router Base
Features
7 step adjustable depth, Compatible with Bosch PR20EVS and PR10E palm router motors
Corded/Banded
Corded
Handle
Two Handle
Corded/Cordless
Corded
Lock
Yes
Tool Weight (Lb.)
3.3
Includes
PR012 Dust Hood, Deluxe Router Guide (RA1054), RA1126 Tool-Free Template Guide Adapter
Material
Aluminum
Base Type
Plunge
Product Type
Router Base
Number of Pieces
1
Handle Type
Dual Grip
Compatible Manufacturer Model Number
PR10E, PR20EVS
Description
Router Base, Base Type Plunge, Compatible Manufacturer Model Number PR10E, PR20EVS, Handle Type Dual Grip, Includes PR012 Dust Hood, Deluxe Router Guide (RA1054), RA1126 Tool-Free Template Guide Adapter, Base Depth 11 in, Base Width 9 in, Compatible Grainger Model Number 2GTE4, 45CR54, Material Aluminum, Number of Pieces 1, Product Type Router Base
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.