Zoro Homepage

Point Chisel Bit, 16 In, Self Sharpening

  • Mfr # HS1936

  • Zoro # G2418367


product price: $19.75
/ea

Key Features

Impact Rated
No
Overall Length
16 in
For Use With
SDS Max Hammers
Application
Anchoring and Fastening with Threaded Rods
Shank Type
SDS Max
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HS1936
Zoro #
G2418367
UPC #
000346423181
Country of Origin
Italy

Dimensions

Overall Length
16 in
Shank Size (In.)
3/4 in
Length (In.)
16 in
Shank Length (In.)
5 1/4 in
Overall Length (In.)
16 in
Shank Diameter
45/64 in
Head Width
1 in
Shank Length
5 1/4 in

Description

Self Sharpening Chisel Bit, Chisel Type Pointed Spade, Shank Type - Machining SDS Max, Shank Diameter 45/64 in, Shank Length 5 1/4 in, Measurement System Fractional Inch, Head Width 1 in, Overall Length 16 in, Chisel Collar Shape Point, For Tool Type Rotary Drill

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.