Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Portable Power Adapter, USB, 18V

  • Mfr # GAA18V-48N

  • Zoro # G714546679


product price: $69.00
/ea

Key Features

Features
Fast USB Charging Ports with upto 2.4 A, Metal Belt Clip to Keep Energy Reserves Handy
For Use With
Bosch Professional 18V System Batteries
Application
Heated Workwear
Connection Type
USB
Battery Series
18V System
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GAA18V-48N
Zoro #
G714546679
UPC #
000346808537
Country of Origin
China

Details

Item
Portable Power Adapter
Features
Fast USB Charging Ports with upto 2.4 A, Metal Belt Clip to Keep Energy Reserves Handy
For Use With
Bosch Professional 18V System Batteries
Application
Heated Workwear
Connection Type
USB
Battery Series
18V System
Number of Ports
2
Voltage
18V

Description

Portable Power Adapter,USB,18V

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.