Positioning Device Kit, Laser Accesory
Mfr # DK10+LB10
Zoro # G905948329
product price: $55.89
/eaKey Features
Type
Laser Accesory
Thread Size
1/4"
Construction
Plastic
For Use With
Combination/Point Alignment Lasers: GCL 2-160, GCL 25, GCL100-40G, GCL100-80C, GCL100-80CG, GPL 5, GPL 3, GPL 2, GPL100-30G, GPL100-50G, Line Lasers: GLL 30, GLL40-20G, GLL 55, GLL 100 G, GLL100-40G, GLL 3-50, GLL 2-20, GLL50-40G, GLL3-330CG, GLL3-330C, GLL3-300, GLL 150 ECK
Includes
DK10 Ceiling Clip, LB10 L-Bracket Positioning Device
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DK10+LB10
Zoro #
G905948329
UPC #
000346644401
Country of Origin
China
Dimensions
Thread Size
1/4"
Overall Length
7 1/2 in
Overall Width
4 1/4 in
Overall Height
7 7/8 in
Description
Positioning Device Kit, Overall Length 7 1/2 in, Accessory Type Positioning Device Kit, Overall Height 7 7/8 in, Overall Width 4 1/4 in, Compatible with Level Type Laser Levels, Material Plastic, Color Black, Compatible with Manufacturer Model Number GCL 2-50 G Professional, GLL 2-15 G, Includes DK10 Ceiling Clip, LB10 L-Bracket Positioning Device, Number of Pieces 2, Thread Size 1/4 In., Voltage Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.