Zoro Homepage

Positioning Device, Laser Accesory

  • Mfr # BM1

  • Zoro # G305948325


product price: $57.39
/ea

Key Features

Type
Laser Accesory
Thread Size
1/4"-20, 5/8"-11
Construction
Plastic
Characteristics
Clip Attachment, Microfine Height-Adjustment System, Multi-Mounting System, Retractable Feet for Freestanding Use, Strong Magnets, Versatile Positioning Device Design
Includes
BM1 Positioning Device
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BM1
Zoro #
G305948325
UPC #
000346461350
Country of Origin
China

Dimensions

Thread Size
1/4"-20, 5/8"-11
Overall Height
2 1/2 in
Overall Width
7 in
Overall Length
9 1/8 in

Details

Item
Positioning Device
Type
Laser Accesory
Construction
Plastic
Characteristics
Clip Attachment, Microfine Height-Adjustment System, Multi-Mounting System, Retractable Feet for Freestanding Use, Strong Magnets, Versatile Positioning Device Design
Includes
BM1 Positioning Device
For Use With
Combination/Point Alignment Lasers: GCL 2-160, GCL 25, GCL100-40G, GCL100-80C, GCL100-80CG, GPL 5, GPL 3, GPL 2, GPL100-30G, GPL100-50G, Line Lasers: GLL 30, GLL40-20G, GLL 55, GLL 100 G, GLL100-40G, GLL 3-50, GLL 2-20, GLL50-40G, GLL3-330CG, GLL3-330C, GLL3-300, GLL 150 ECK
Accessory Type
Positioning Device
Color
Black
Application
Clip Attachment - Offers Quick Setup in Ceiling Grid Applications
Features
Clip Attachment, Multimounting System, Retractable Feet for Freestanding Use
Material
Plastic
Compatible with Level Type
Laser Levels
Compatible with Manufacturer Model Number
GCL 2-160, GCL 25, GCL100-40G, GCL100-80C, GCL100-80CG, GLL 100 G, GLL 150 ECK, GLL 2-20, GLL 3-50, GLL 55, GLL100-40G, GLL3-300, GLL3-330C, GLL3-330CG, GLL40-20G, GLL50-40G, GPL 2, GPL 3, GPL 5, GPL100-30G, GPL100-50G, Line Lasers GLL 30
Compatible Manufacturer Part Number
GCL 2-160, GCL 25, GCL100-40G, GCL100-80C, GCL100-80CG, GLL 100 G, GLL 150 ECK, GLL 2-20, GLL 3-50, GLL 55, GLL100-40G, GLL3-300, GLL3-330C, GLL3-330CG, GLL40-20G, GLL50-40G, GPL 2, GPL 3, GPL 5, GPL100-30G, GPL100-50G, Line Lasers GLL 30
Compatible Manufacturer Model Number
GCL 2-160, GCL 25, GCL100-40G, GCL100-80C, GCL100-80CG, GLL 100 G, GLL 150 ECK, GLL 2-20, GLL 3-50, GLL 55, GLL100-40G, GLL3-300, GLL3-330C, GLL3-330CG, GLL40-20G, GLL50-40G, GPL 2, GPL 3, GPL 5, GPL100-30G, GPL100-50G, Line Lasers GLL 30
For Use With Mfr. Model Number
GCL 2-160, GCL 25, GCL100-40G, GCL100-80C, GCL100-80CG, GLL 100 G, GLL 150 ECK, GLL 2-20, GLL 3-50, GLL 55, GLL100-40G, GLL3-300, GLL3-330C, GLL3-330CG, GLL40-20G, GLL50-40G, GPL 2, GPL 3, GPL 5, GPL100-30G, GPL100-50G, Line Lasers GLL 30
Compatible with Manufacturer Model No.
GCL 2-160, GCL 25, GCL100-40G, GCL100-80C, GCL100-80CG, GLL 100 G, GLL 150 ECK, GLL 2-20, GLL 3-50, GLL 55, GLL100-40G, GLL3-300, GLL3-330C, GLL3-330CG, GLL40-20G, GLL50-40G, GPL 2, GPL 3, GPL 5, GPL100-30G, GPL100-50G, Line Lasers GLL 30
Compatible with Mfr. Model No.
GCL 2-160, GCL 25, GCL100-40G, GCL100-80C, GCL100-80CG, GLL 100 G, GLL 150 ECK, GLL 2-20, GLL 3-50, GLL 55, GLL100-40G, GLL3-300, GLL3-330C, GLL3-330CG, GLL40-20G, GLL50-40G, GPL 2, GPL 3, GPL 5, GPL100-30G, GPL100-50G, Line Lasers GLL 30
For Use with Mfr Model Number
GCL 2-160, GCL 25, GCL100-40G, GCL100-80C, GCL100-80CG, GLL 100 G, GLL 150 ECK, GLL 2-20, GLL 3-50, GLL 55, GLL100-40G, GLL3-300, GLL3-330C, GLL3-330CG, GLL40-20G, GLL50-40G, GPL 2, GPL 3, GPL 5, GPL100-30G, GPL100-50G, Line Lasers GLL 30
Compatible Pump Manufacturer Part Number
GCL 2-160, GCL 25, GCL100-40G, GCL100-80C, GCL100-80CG, GLL 100 G, GLL 150 ECK, GLL 2-20, GLL 3-50, GLL 55, GLL100-40G, GLL3-300, GLL3-330C, GLL3-330CG, GLL40-20G, GLL50-40G, GPL 2, GPL 3, GPL 5, GPL100-30G, GPL100-50G, Line Lasers GLL 30
Compatible Mfr. Model Number
GCL 2-160, GCL 25, GCL100-40G, GCL100-80C, GCL100-80CG, GLL 100 G, GLL 150 ECK, GLL 2-20, GLL 3-50, GLL 55, GLL100-40G, GLL3-300, GLL3-330C, GLL3-330CG, GLL40-20G, GLL50-40G, GPL 2, GPL 3, GPL 5, GPL100-30G, GPL100-50G, Line Lasers GLL 30

Description

Positioning Device, Overall Length 9 1/8 in, Accessory Type Positioning Device, Overall Height 2 1/2 in, Overall Width 7 in, Compatible with Level Type Laser Levels, Material Plastic, Color Black, Compatible with Manufacturer Model Number GCL 2-160, GCL 25, GCL100-40G, GCL100-80C, GCL100-80CG, GLL 100 G, GLL 150 ECK, GLL 2-20, GLL 3-50, GLL 55, GLL100-40G, GLL3-300, GLL3-330C, GLL3-330CG, GLL40-20G, GLL50-40G, GPL 2, GPL 3, GPL 5, GPL100-30G, GPL100-50G, Line Lasers GLL 30

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.