Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ALTV2416ULX3
Zoro #
G2030318
UPC #
782239941575
Country of Origin
United States
Dimensions
Width
13 1/2 in
Depth
3 1/2 in
Height
13 in
Details
Item
Power supply
Color
Silver
Output Voltage
24V AC
Input Voltage
115V AC
Material
Metal
VA Rating
24
Characteristics
16 Channel
Standards
UL Listed, CSA, CE
For Use With
Surveillance Cameras
Body Material
Metal
Description
Power Supply, VA Rating 24, For Use With Surveillance Cameras, Color Silver, Standards UL Listed, CSA, CE
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.