Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
KBD-120PS
Zoro #
G2029399
UPC #
800549199100
Country of Origin
China
Dimensions
Overall Height
6 1/8 in
Width
8 43/64 in
Depth
2 in
Height
6 1/8 in
Overall Depth
2 in
Overall Width
8 5/8 in
Details
Item
Power supply
Color
Black
Output Voltage
12V DC
Input Voltage
120V AC
Material
Plastic
Body Material
plastic
For Use With
Surveillance Cameras
Input Type
No Inputs Included
Includes
KBD-120PS Power Supply UnitPower Cable
Maximum Input Voltage
120V AC
Maximum Output Voltage
12V DC
Output Type
No Outputs Included
Description
Power Supply, Overall Height 6 1/8 in, Overall Width 8 5/8 in, Overall Depth 2 in, Maximum Input Voltage 120V AC, Maximum Output Voltage 12V DC, For Use With Surveillance Cameras, Input Type No Inputs Included, Output Type No Outputs Included, Color Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.