Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ALTV248UL3
Zoro #
G2030290
UPC #
800549080514
Country of Origin
United States
Dimensions
Width
7 1/2 in
Depth
3 1/2 in
Height
8 1/2 in
Details
Item
Power supply
Color
Silver
Output Voltage
24V AC
Material
Metal
Input Voltage
115V AC
VA Rating
24
Body Material
Metal
Characteristics
8 Channel
For Use With
Surveillance Cameras
Standards
UL Listed, CSA, CE
Description
Power Supply, VA Rating 24, For Use With Surveillance Cameras, Color Silver, Standards UL Listed, CSA, CE
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.