Premium New Alternator
- Mfr # AL0900N
- Zoro # G000627518
product price:Â
$
525.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
Material
Aluminum
Voltage
14V
Pulley Groove Quantity
5
Finish
Silver
Type
Internal
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- AL0900N
- Zoro #
- G000627518
- UPC #
- 77212244379
- Country of Origin
- Unknown
- Material
- Aluminum
- Voltage
- 14V
- Pulley Groove Quantity
- 5
- Finish
- Silver
- Type
- Internal
- Includes
- External Regulator Included
- Mounting Style
- Single pivoted lever
- Pulley Included
- Yes
- Regulator Type
- Internal
- Vehicle Type
- Passenger
- Pulley Type / Belt Type (Alternator)
- 5S
- Alternator/Generator Rotation
- Clockwise (Right)
- Amperage
- 150 A
Dimensions
- Length
- 7.322835 in
- Outside Pulley Diameter
- 52.3 mm
Description
Bosch Premium New Alternator
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.